Beli x ride motor aksesoris di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Simatic HMI
    Mulai

    Rp10.999.900

    SIEMENS Simatic HMI
    atribut:
    • Rated Voltage (LO) (V): 19.2
    • Rate Voltage (UP) (V): 28.8
  2. SIEMENS Simatic PM 1507 Regulated Power Supply
    Mulai

    Rp4.099.900

    SIEMENS Simatic PM 1507 Regulated Power Supply
    Deskripsi:
    Simatic PM 1507 24 V/8 A Regulated power supply for SIMATIC S7-150 120/230 V AC, output 24 V DC/8 A
    atribut:
    • Supply Voltage 1 at AC Rated Value (V): 120
    • Supply Voltage 2 at AC Rated Value: 230 V
    • Rated Voltage Vout DC (V): 24
    • Rated Current Value Lout Rated (A): 8
    • Width of the Enclosure (mm): 75
    • Height of the Enclosure (mm): 147
    • Depth of the Enclosure (mm): 129
    • Weight (kg): approx. 0.74
  3. SIEMENS SIMATIC S7-1500, Mounting Rail
    Mulai

    Rp2.899.900

    SIEMENS SIMATIC S7-1500, Mounting Rail
    Deskripsi:
    SIMATIC S7-1500, mounting rail 160 mm (approx. 6.3 inch); incl. grounding screw, integrated DIN rail for mounting of incidentals such as terminals, automatic circuit breakers and relays
  4. SIEMENS SIMATIC S7, Memory Card for S7-1x 00 CPU/SINAMICS
    Mulai

    Rp13.999.900

    SIEMENS SIMATIC S7, Memory Card for S7-1x 00 CPU/SINAMICS
    Deskripsi:
    SIMATIC S7, memory card for S7-1x 00 CPU/SINAMICS, 3, 3 V flash, 4 MB
    atribut:
    • Type of Memory: Flash-EPROM
    • Memory Size (Mbyte): 4
    • Number of Write/Delete Operations Min.: 500000
    • Dimensions (WxHxD)(mm): 24x32x2.1
    • Weight (g): approx. 3
    • Packaging Dimension (WxLxH) (cm): 9.30x10.60x0.80
    • Product Class: A: Standard product which is a stock item could be returned within the returns guidelines/period.
  5. SIEMENS Stabilized Power Supply
    Mulai

    Rp7.899.900

    SIEMENS Stabilized Power Supply
    atribut:
    • Dimensions (mm): 15x20x14
    • Input Voltage Range (V AC): 400 - 500
    • Output Current (A): 20
    • Output Voltage (V DC): 24
  6. SIEMENS SIMATIC S7-300, Analog Input SM 331
    Mulai

    Rp4.399.900

    SIEMENS SIMATIC S7-300, Analog Input SM 331
    Deskripsi:
    SIMATIC S7-300, ANALOG INPUT SM 331, OPTICALLY ISOLATED, 2 AI, 9/12/14 BITS RESOLUTION
    atribut:
    • Rated Value (DC)(V): 24
  7. SIEMENS SIMATIC ET 200SP Base Unit
    Mulai

    Rp469.900

    SIEMENS SIMATIC ET 200SP Base Unit
    Deskripsi:
    SIMATIC ET 200SP, BaseUnit BU15-P16+A10+2B, BU type A0, Push-in terminals, with 10 AUX terminals, bridged to the left, WxH: 15 mmx141 mm
    atribut:
    • Product Type Designation: BU type A0
    • Rated Value (DC)(V): 24
    • Color Coding Labels for Process Terminals: CC00 to CC09
    • Color Coding Labels for AUX Terminals: CC71 to CC73
    • Terminal Type: Push-in terminal
    • Dimensions (WxHxD) (mm): 15x141x35
    • Maximum Conductor Cross Section (mm²): 2.5; AWG 14
    • Minimum Conductor Cross Section (mm²): 0.14; AWG 26
    • Number of Process Terminals to I/O Module: 16
    • Number of Terminals to AUX Bus: 10
    • Weight (g): approx. 50
  8. SIEMENS SIMATIC S7, Digital SM 326
    Mulai

    Rp56.999.900

    SIEMENS SIMATIC S7, Digital SM 326
    Deskripsi:
    SIMATIC S7, Digital input SM 326, F-DI 24x24 V DC, Fail-safe digital input for SIMATIC S7 F-systems with diagnostic alarm, up to Category 4 (EN 954-1)/ SIL3 (IEC61508)/PLE (ISO13849), 1x 40-pole
    atribut:
    • Reverse Polarity Protection: Yes
    • From Backplane Bus 5V DC Max. (mA): 100
    • Required Front Connector: 40-pin
  9. SIEMENS SIMATIC ET 200MP. PROFINET IO-Device Interface Module
    Mulai

    Rp7.599.900

    SIEMENS SIMATIC ET 200MP. PROFINET IO-Device Interface Module
    Deskripsi:
    SIMATIC ET 200MP. PROFINET IO-DEVICE INTERFACEMODULE IM 155-5 PN ST FOR ET 200MP ELEKTRONIKMODULES; UP TO 12 IO-MODULES WITHOUT ADDITIONAL PS; UP TO 30 IO- MODULES WITH ADDITIONONAL PS SHARED DEVICE; MRP; IRT >=0.25MS; ISOCHRONICITY FW-UPDATE; I&M0...3; FSU WITH 500MS
  10. SIEMENS SIMATIC S7, MODBUS Master V3.1 Single License for 1 Installation R-SW
    Mulai

    Rp26.999.900

    SIEMENS SIMATIC S7, MODBUS Master V3.1 Single License for 1 Installation R-SW
    Deskripsi:
    SIMATIC S7, MODBUS Master V3.1 single license for 1 installation R-SW, without SW and without documentation, HW dongle, Class A, 3 languages (de, de, fr, en fr), executable in STEP 7 V4.02 or higher, reference hardware: CP 341 and CP 441-2
    atribut:
    • Runs Under Operating System: Windows XP, Windows 7
    • Software Required: STEP 7 V4.02 or higher
    • Target System: CP 341 AND CP 441-2
    • Language: German, English, French
  11. SIEMENS SIMATIC HMI TP1200 Comfort Panel
    Mulai

    Rp70.999.900

    SIEMENS SIMATIC HMI TP1200 Comfort Panel
    Deskripsi:
    SIMATIC HMI TP1200 Comfort, Comfort Panel, Touch operation, 12" widescreen TFT display, 16 million colors, PROFINET interface, MPI/PROFIBUS DP interface, 12 MB configuration memory, Windows CE 6.0 (Microsoft Support included Security updates discontinued) configurable from WinCC Comfort V11
    atribut:
    • Product Type Designation: TP1200 Comfort
    • Design of Display: TFT
    • Screen Diagonal (inch): 12.1
    • Display Width (mm): 261.1
    • Display Height (mm): 163.2
    • Number of Colors: 6777216
    • Backlight Dimmable: Yes; 0-100%
    • Design as Touch Screen: Yes
    • Dimensions Mounting Cut Out (WxH) (mm): 310x221
    • Dimensions of Housing Front (WxH) (mm): 330x241
    • Max. Permissible Angle of Inclination without External Ventilation (°): 35
    • Mean Time Between Failure Backlight (hour): 80000 (@25°C)
    • Mounting Position: vertical
    • Number of Function Keys: 0
    • Numeric/Alphanumeric Keyboard: Yes; Onscreen keyboard
    • Overall Depth (mm): 65
    • Permissible Range, Lower Limit (DC)(V): 19.2
    • Permissible Range, Upper Limit (DC)(V): 28.8
    • Resolution HxV (pixels): 1280x800
    • Weight without Packaging (g): 360
  12. SIEMENS Simatic S7-200 Smart
    Mulai

    Rp8.299.900

    SIEMENS Simatic S7-200 Smart
    Deskripsi:
    SIMATIC S7-200 SMART, CPU SR30, Standard CPU, AC/DC/relay, onboard I/O: 18 DI 24 V DC; 12 DO relay 2A; Power supply: AC 85-264 V AC at 47-63 Hz, Program/data memory 30 KB
  13. Non Brand Quick Coupler PP Type (Kopler)
    Mulai

    Rp3.900

    Non Brand Quick Coupler PP Type (Kopler)
    Deskripsi:
    QUICK COUPLER Type PP20 untuk selang OD 8 Connector Coupler Male
    atribut:
    • Drat Type: Male
  14. SIEMENS SIMATIC S7, Memory Card for S7-1X00 CPU
    Mulai

    Rp92.999.900

    SIEMENS SIMATIC S7, Memory Card for S7-1X00 CPU
    Deskripsi:
    SIMATIC S7, MEMORY CARD FOR S7-1X00 CPU, 3,3 V FLASH, 256 MBYTE
    atribut:
    • Type of Memory: Flash-EPROM
    • Memory Size (Mbyte): 256
    • Number of Write/Delete Operations Min.: 200000
    • Dimensions (WxHxD)(mm): 24x32x2.1
    • Weight (g): approx. 3
  15. DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp59.900

    DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.
    atribut:
    • Color: Purple
    • Material: Polyester
    • Safety Factor: 7:1
    • Width (mm): 30
    • Working Load Limit (t): 1
  16. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
Daftar Harga x ride motor aksesoris Terbaru October 2026
SIEMENS Electronic Module SIMATIC S7-1500Rp859.900
SIEMENS Electronic Module SIMATIC S7-300Rp3.299.900
SIEMENS Electronic Module SIMATIC S7-1200Rp2.099.900
SIEMENS Simatic HMIRp10.999.900
SIEMENS Electronic Module SIMATIC ET-200SPRp379.900
SIEMENS Simatic PM 1507 Regulated Power SupplyRp4.099.900
SIEMENS SIMATIC S7-1500, Mounting RailRp2.899.900
SIEMENS SIMATIC S7, Memory Card for S7-1x 00 CPU/SINAMICSRp13.999.900
SIEMENS Stabilized Power SupplyRp7.899.900
SIEMENS SIMATIC S7-300, Analog Input SM 331Rp4.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)